

€32.61/ pieceexcl. VAT
€39.46incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 30 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 95.49 mm |
Total width | 40 mm |
Model | 6F |
Weight | 0.64 kg |
€24.13/ pieceexcl. VAT
€29.20incl. VAT
3 In stock - Estimated delivery date 10/11/2026