

€14.84/ pieceexcl. VAT
€17.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 10 mm |
Belt width | 32 mm |
Bore type | Pilot bore |
Pitch circle diameter | 57.29 mm |
Total width | 47 mm |
Model | 6F |
Weight | 0.253 kg |
€11.06/ pieceexcl. VAT
€13.38incl. VAT
Estimated delivery date - 23/11/2026