

€7.32/ pieceexcl. VAT
€8.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | T10 |
Series | Metric PB |
Type | T10 |
Material | Aluminium |
Number of teeth | 12 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 38.2 mm |
Total width | 40 mm |
Model | 6F |
Weight | 0.099 kg |
€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 23/11/2026