

€101.30/ pieceexcl. VAT
€122.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 66AT10 |
Series | Metric PB |
Type | 66AT10 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 10 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 140.06 mm |
Total width | 66 mm |
Model | 6 |
€76.37/ pieceexcl. VAT
€92.41incl. VAT
Estimated delivery date - 23/11/2026