

€53.72/ pieceexcl. VAT
€65.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 66AT10 |
Series | Metric PB |
Type | 66AT10 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 10 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 101.86 mm |
Total width | 66 mm |
Model | 6F |
€40.42/ pieceexcl. VAT
€48.91incl. VAT
Estimated delivery date - 23/11/2026