

€75.49/ pieceexcl. VAT
€91.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 47AT10 |
Series | Metric PB |
Type | 47AT10 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 10 mm |
Belt width | 32 mm |
Bore type | Pilot bore |
Pitch circle diameter | 140.06 mm |
Total width | 47 mm |
Model | 6 |
€55.02/ pieceexcl. VAT
€66.57incl. VAT
Estimated delivery date - 23/11/2026