

€116.47/ pieceexcl. VAT
€140.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 40AT10 |
Series | Metric PB |
Type | 40AT10 |
Material | Aluminium |
Number of teeth | 60 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 190.98 mm |
Total width | 40 mm |
Model | 6 |
€86.32/ pieceexcl. VAT
€104.45incl. VAT
2 In stock - Estimated delivery date 10/11/2026