

€14.58/ pieceexcl. VAT
€17.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 40AT10 |
Series | Metric PB |
Type | 40AT10 |
Material | Aluminium |
Number of teeth | 19 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 60.48 mm |
Total width | 40 mm |
Model | 6F |
€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 23/11/2026