

€13.14/ pieceexcl. VAT
€15.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 40AT10 |
Series | Metric PB |
Type | 40AT10 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 57.29 mm |
Total width | 40 mm |
Model | 6F |
€9.95/ pieceexcl. VAT
€12.04incl. VAT
23 In stock - Estimated delivery date 10/11/2026