

€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 36T5 |
Series | Metric PB |
Type | 36T5 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 28.65 mm |
Total width | 36 mm |
Model | 6F |
Weight | 0.061 kg |
€4.45/ pieceexcl. VAT
€5.38incl. VAT
35 In stock - Estimated delivery date 10/11/2026