

€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 36T5 |
Series | Metric PB |
Type | 36T5 |
Material | Aluminium |
Number of teeth | 15 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 23.88 mm |
Total width | 36 mm |
Model | 6F |
Weight | 0.041 kg |
€4.07/ pieceexcl. VAT
€4.92incl. VAT
7 In stock - Estimated delivery date 10/11/2026