

€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 31AT10 |
Series | Metric PB |
Type | 31AT10 |
Material | Aluminium |
Number of teeth | 24 |
Pitch | 10 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 76.39 mm |
Total width | 31 mm |
Model | 6F |
€13.51/ pieceexcl. VAT
€16.35incl. VAT
Estimated delivery date - 23/11/2026