

€11.11/ pieceexcl. VAT
€13.44incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 31AT10 |
Series | Metric PB |
Type | 31AT10 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 10 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 57.29 mm |
Total width | 31 mm |
Model | 6F |
€8.34/ pieceexcl. VAT
€10.09incl. VAT
3 In stock - Estimated delivery date 10/11/2026