

€6.41/ pieceexcl. VAT
€7.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 27T5 |
Series | Metric PB |
Type | 27T5 |
Material | Aluminium |
Number of teeth | 24 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 38.21 mm |
Total width | 27 mm |
Model | 6F |
Weight | 0.076 kg |
€4.74/ pieceexcl. VAT
€5.74incl. VAT
8 In stock - Estimated delivery date 10/11/2026