

€5.23/ pieceexcl. VAT
€6.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 27T5 |
Series | Metric PB |
Type | 27T5 |
Material | Aluminium |
Number of teeth | 20 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 31.83 mm |
Total width | 27 mm |
Model | 6F |
Weight | 0.053 kg |
€4.36/ pieceexcl. VAT
€5.28incl. VAT
Estimated delivery date - 23/11/2026