

€4.32/ pieceexcl. VAT
€5.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 27T5 |
Series | Metric PB |
Type | 27T5 |
Material | Aluminium |
Number of teeth | 16 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 25.47 mm |
Total width | 27 mm |
Model | 6F |
Weight | 0.035 kg |
€3.80/ pieceexcl. VAT
€4.60incl. VAT
1 In stock - Estimated delivery date 10/11/2026