

€6.73/ pieceexcl. VAT
€8.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 27AT5 |
Series | Metric PB |
Type | 27AT5 |
Material | Aluminium |
Number of teeth | 25 |
Pitch | 5 mm |
Belt width | 16 mm |
Bore type | Pilot bore |
Pitch circle diameter | 39.8 mm |
Total width | 27 mm |
Model | 6F |
€5.12/ pieceexcl. VAT
€6.20incl. VAT
Estimated delivery date - 23/11/2026