

€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 21T5 |
Series | Metric PB |
Type | 21T5 |
Material | Aluminium |
Number of teeth | 36 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
Pitch circle diameter | 57.31 mm |
Total width | 21 mm |
Model | 6F |
Weight | 0.114 kg |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
Estimated delivery date - 23/11/2026