

€3.01/ pieceexcl. VAT
€3.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 21T5 |
Series | Metric PB |
Type | 21T5 |
Material | Aluminium |
Number of teeth | 12 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
Pitch circle diameter | 19.01 mm |
Total width | 21 mm |
Model | 6F |
Weight | 0.016 kg |
€2.57/ pieceexcl. VAT
€3.11incl. VAT
31 In stock - Estimated delivery date 10/11/2026