

€10.92/ pieceexcl. VAT
€13.21incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 21AT5 |
Series | Metric PB |
Type | 21AT5 |
Material | Aluminium |
Number of teeth | 40 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
Pitch circle diameter | 63.66 mm |
Total width | 21 mm |
Model | 6F |
€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 24/11/2026