

€3.92/ pieceexcl. VAT
€4.74incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 21AT5 |
Series | Metric PB |
Type | 21AT5 |
Material | Aluminium |
Number of teeth | 18 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
Pitch circle diameter | 28.65 mm |
Total width | 21 mm |
Model | 6F |
€3.33/ pieceexcl. VAT
€4.03incl. VAT
5 In stock - Estimated delivery date 10/11/2026