

€3.14/ pieceexcl. VAT
€3.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 21AT5 |
Series | Metric PB |
Type | 21AT5 |
Material | Aluminium |
Number of teeth | 14 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
Pitch circle diameter | 22.29 mm |
Total width | 21 mm |
Model | 6F |
€2.84/ pieceexcl. VAT
€3.44incl. VAT
Estimated delivery date - 23/11/2026