

€5.82/ pieceexcl. VAT
€7.04incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 16T2.5 |
Series | Metric PB |
Type | 16T2.5 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 2.5 mm |
Belt width | 6 mm |
Bore type | Pilot bore |
Pitch circle diameter | 35.02 mm |
Total width | 16 mm |
Model | 6F |
Weight | 0.04 kg |