

€3.46/ pieceexcl. VAT
€4.19incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Metric PB |
Type | 16T2.5 |
Series | Metric PB |
Type | 16T2.5 |
Material | Aluminium |
Number of teeth | 15 |
Pitch | 2.5 mm |
Belt width | 4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 11.94 mm |
Total width | 16 mm |
Model | 1F |
Weight | 0.005 kg |
€2.52/ pieceexcl. VAT
€3.05incl. VAT
Estimated delivery date - 23/11/2026