

€209.60/ pieceexcl. VAT
€253.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-085 |
Series | HTD TB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 229.18 mm |
Total width | 95 mm |
Taper Lock | 3020 |
Model | 9 W |
Weight | 10.8 kg |
€192.47/ pieceexcl. VAT
€232.89incl. VAT
Estimated delivery date - 23/11/2026