

€113.26/ pieceexcl. VAT
€137.04incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 229.18 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 8A |
Weight | 5 kg |
€98.51/ pieceexcl. VAT
€119.20incl. VAT
52 In stock - Estimated delivery date 10/11/2026