

€999.97/ pieceexcl. VAT
€1,209.96incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 401.07 mm |
Total width | 187 mm |
Taper Lock | 4040 |
Model | 9A |
Weight | 52.5 kg |
€759.89/ pieceexcl. VAT
€919.47incl. VAT
Estimated delivery date - 23/11/2026