

€564.43/ pieceexcl. VAT
€682.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-085 |
Series | HTD PB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 401.07 mm |
Total width | 102 mm |
Model | 10A |
Weight | 80 kg |
€445.36/ pieceexcl. VAT
€538.89incl. VAT
Estimated delivery date - 23/11/2026