

€212.87/ pieceexcl. VAT
€257.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-085 |
Series | HTD PB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 203.72 mm |
Total width | 95 mm |
Model | 10A |
Weight | 60 kg |
€170.27/ pieceexcl. VAT
€206.03incl. VAT
Estimated delivery date - 23/11/2026