

€145.16/ pieceexcl. VAT
€175.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 203.72 mm |
Total width | 60 mm |
Taper Lock | 3020 |
Model | 4 |
Weight | 8.8 kg |
€126.30/ pieceexcl. VAT
€152.82incl. VAT
20 In stock - Estimated delivery date 10/11/2026