

€105.55/ pieceexcl. VAT
€127.72incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 203.72 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 8 W |
Weight | 4.6 kg |
€78.68/ pieceexcl. VAT
€95.20incl. VAT
22 In stock - Estimated delivery date 10/11/2026