

€83.99/ pieceexcl. VAT
€101.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 203.72 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 8 W |
Weight | 3.5 kg |
€66.16/ pieceexcl. VAT
€80.05incl. VAT
Estimated delivery date - 23/11/2026