

€935.07/ pieceexcl. VAT
€1,131.43incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 356.51 mm |
Total width | 187 mm |
Taper Lock | 4040 |
Model | 9 W |
Weight | 48 kg |
€710.81/ pieceexcl. VAT
€860.08incl. VAT
Estimated delivery date - 23/11/2026