

€668.28/ pieceexcl. VAT
€808.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 356.51 mm |
Total width | 133 mm |
Model | 10A |
Weight | 80 kg |
€501.44/ pieceexcl. VAT
€606.74incl. VAT
Estimated delivery date - 23/11/2026