

€110.13/ pieceexcl. VAT
€133.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 183.35 mm |
Total width | 60 mm |
Taper Lock | 2517 |
Model | 9WF |
Weight | 6.7 kg |
€74.12/ pieceexcl. VAT
€89.69incl. VAT
4 In stock - Estimated delivery date 10/11/2026