

€82.29/ pieceexcl. VAT
€99.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 183.35 mm |
Total width | 48 mm |
Model | 6WF |
Weight | 50 kg |
€60.46/ pieceexcl. VAT
€73.16incl. VAT
Estimated delivery date - 19/11/2026