

€70.98/ pieceexcl. VAT
€85.89incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 183.35 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 8WF |
Weight | 3.3 kg |
€44.67/ pieceexcl. VAT
€54.05incl. VAT
2 In stock - Estimated delivery date 10/11/2026