

€41.31/ pieceexcl. VAT
€49.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Aluminium |
Number of teeth | 72 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 114.59 mm |
Total width | 40 mm |
Model | 6 W |
Weight | 0.525 kg |
€32.44/ pieceexcl. VAT
€39.25incl. VAT
8 In stock - Estimated delivery date 09/11/2026