

€28.57/ pieceexcl. VAT
€34.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 5M-015 |
Series | HTD TB |
Type | 5M-015 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 114.59 mm |
Total width | 25 mm |
Taper Lock | 1610 |
Model | 8F |
Weight | 1.19 kg |
€17.35/ pieceexcl. VAT
€20.99incl. VAT
Estimated delivery date - 23/11/2026