

€33.27/ pieceexcl. VAT
€40.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-015 |
Series | HTD PB |
Type | 5M-015 |
Material | Aluminium |
Number of teeth | 72 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 114.59 mm |
Total width | 30 mm |
Model | 6 W |
Weight | 0.375 kg |
€24.66/ pieceexcl. VAT
€29.84incl. VAT
Estimated delivery date - 23/11/2026