

€11.24/ pieceexcl. VAT
€13.60incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 72 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 68.75 mm |
Total width | 22.2 mm |
Model | 6 |
Weight | 0.145 kg |
€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 23/11/2026