

€818.08/ pieceexcl. VAT
€989.88incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 320.86 mm |
Total width | 187 mm |
Taper Lock | 4040 |
Model | 9 W |
Weight | 46.9 kg |
€589.74/ pieceexcl. VAT
€713.59incl. VAT
Estimated delivery date - 23/11/2026