

€269.14/ pieceexcl. VAT
€325.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 320.86 mm |
Total width | 54 mm |
Taper Lock | 3020 |
Model | 9 W |
Weight | 15.2 kg |
€229.73/ pieceexcl. VAT
€277.97incl. VAT
Estimated delivery date - 23/11/2026