

€295.98/ pieceexcl. VAT
€358.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-040 |
Series | HTD PB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Pilot bore |
Pitch circle diameter | 320.86 mm |
Total width | 69 mm |
Model | 6A |
Weight | 70 kg |
€200.19/ pieceexcl. VAT
€242.23incl. VAT
Estimated delivery date - 23/11/2026