

€118.82/ pieceexcl. VAT
€143.77incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-085 |
Series | HTD PB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 162.97 mm |
Total width | 95 mm |
Model | 10WF |
Weight | 55 kg |
€92.23/ pieceexcl. VAT
€111.60incl. VAT
Estimated delivery date - 18/11/2026