

€80.91/ pieceexcl. VAT
€97.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 162.97 mm |
Total width | 60 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 5 kg |
€61.48/ pieceexcl. VAT
€74.39incl. VAT
2 In stock - Estimated delivery date 10/11/2026