

€51.77/ pieceexcl. VAT
€62.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 162.97 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 8WF |
Weight | 2.7 kg |
€35.28/ pieceexcl. VAT
€42.69incl. VAT
18 In stock - Estimated delivery date 10/11/2026