

€53.01/ pieceexcl. VAT
€64.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 162.97 mm |
Total width | 38 mm |
Model | 6WF |
Weight | 45 kg |
€39.66/ pieceexcl. VAT
€47.99incl. VAT
Estimated delivery date - 18/11/2026