

€22.94/ pieceexcl. VAT
€27.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 5M-015 |
Series | HTD TB |
Type | 5M-015 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 101.86 mm |
Total width | 25 mm |
Taper Lock | 1210 |
Model | 8F |
Weight | 0.96 kg |
€14.51/ pieceexcl. VAT
€17.56incl. VAT
Estimated delivery date - 23/11/2026