

€293.85/ pieceexcl. VAT
€355.56incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-055 |
Series | HTD PB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Pilot bore |
Pitch circle diameter | 285.21 mm |
Total width | 70 mm |
Model | 10WF |
Weight | 70 kg |
€236.81/ pieceexcl. VAT
€286.54incl. VAT
Estimated delivery date - 23/11/2026